This item is Discontinued.

Abb Circuit Breaker, 600A, 600V AC K-600-S

This item is Discontinued.

Abb

Circuit Breaker, 600A, 600V AC (Discontinued)

Mfr # K-600-S
Zoro # G809558938
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-600-S
Zoro #
G809558938
UPC #
-
Country of Origin
Unknown
Item
Circuit Breaker
Amps
600A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Description

K-Line 600A Amp 600V-Ac Air Circuit Breaker

Ratings & reviews