Shop ABB

COND BODY LB FORM8 UL4X 2IN GRAY

  • Mfr # LB68-4X-G
  • Zoro # G124300403

product price: 
$
1,593.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LB68-4X-G
Zoro #
G124300403
UPC #
704508024758
Country of Origin
United States

Description

PVC Coated Conduit Body, LB Shape, Form 8 UL-4X, Size 2 Inch/53 Metric, Iron, Dark Gray. General Characteristics. Category : Electrical conduit fitting body. Special Features : UL Listed Type 4X and NEMA 4X Rating for Excellent Protection In Wash Down Areas, As Well As Harsh Outdoor Environments Exposed to Moisture, Rain, Ice or Snow. Application : Act As Pull Outlets for Conductors Being Installed. Form : Form 8 UL-4X. Material : Iron. Finish : PVC Coated. Color : Dark Gray. Enclosure : NEMA 4X. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E2969, CSA. Hub Size : 2 in , 53 mm. Length : 11 in. Width : 3.75 in. Height : 4.41 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.