Shop ABB

COND BODY LB FORM8 UL4X 3/4IN GRAY

  • Mfr # LB28-4X-G
  • Zoro # G124300540

product price: 
$
455.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LB28-4X-G
Zoro #
G124300540
UPC #
704508024390
Country of Origin
United States

Description

PVC Coated Conduit Body, LB Shape, Form 8 UL-4X, Size 3/4 Inch/21 Metric, Iron, Dark Gray. General Characteristics. Category : Electrical conduit fitting body. Special Features : UL Listed Type 4X and NEMA 4X Rating for Excellent Protection In Wash Down Areas, As Well As Harsh Outdoor Environments Exposed to Moisture, Rain, Ice or Snow. Application : Act As Pull Outlets for Conductors Being Installed. Form : Form 8 UL-4X. Material : Iron. Finish : PVC Coated. Color : Dark Gray. Enclosure : NEMA 4X. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E2969, CSA. Hub Size : 3/4 in , 21 mm. Length : 5.56 in. Width : 1.56 in. Height : 2.44 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.