Shop ABB

COND BODY LR FORM8 UL4X 1-1/4IN GRY

  • Mfr # LR448-4X-G
  • Zoro # G024300817

product price: 
$
884.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR448-4X-G
Zoro #
G024300817
UPC #
704508025304
Country of Origin
United States

Description

PVC Coated Conduit Body, LR Shape, Form 8 UL-4X, Size 1-1/4 Inch/35 Metric, Iron, Dark Gray. General Characteristics. Category : Electrical conduit fitting body. Special Features : UL Listed Type 4X and NEMA 4X Rating for Excellent Protection In Wash Down Areas, As Well As Harsh Outdoor Environments Exposed to Moisture, Rain, Ice or Snow. Application : Act As Pull Outlets for Conductors Being Installed. Form : Form 8 UL-4X. Material : Iron. Finish : PVC Coated. Color : Dark Gray. Enclosure : NEMA 4X. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E2969, CSA. Hub Size : 1-1/4 in , 35 mm. Length : 7.53 in. Width : 2.38 in. Height : 3.16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.