CU TP 1HL HDUTY LUG STD 1325/24 ORG, 5PK
- Mfr # 53169
- Zoro # G924451954
product price:Â
$
1,806.99
/pk of 5, $361.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53169
- Zoro #
- G924451954
- UPC #
- 786210531694
- Country of Origin
- Mexico
Description
Copper One-Hole Heavy Duty Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 1325/24, 1/2 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 107, Die Color Code Orange. Category: Cable or wire lug. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Cast Copper. Color: Orange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.