Shop ABB
Create Account
CU TP 1HL HIGHV LUG LONGBRL 2/0 BLK, 10PK
- Mfr # 54460
- Zoro # G224451432
product price:Â
$
299.99
/pk of 10, $30.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54460
- Zoro #
- G224451432
- UPC #
- 786210544601
- Country of Origin
- Mexico
Description
Copper One-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 45R, Black Rounding. General Characteristics. Category: Cable or wire lug. Special Features: Recommended for up to 15KV applications, installed with standard T&B tools with special rounding dies. Application: Recommended for applications of a maximum of 15 kV. Cable Size: 2/0 AWG. Number Of Holes: 1. Voltage Rating: 15 kV. Insulation: None. Material: Copper. Color: Black. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.