Shop ABB
Create Account
CU TP 1HL LUG 45D LONG No2 1/4B BRN, 25PK
- Mfr # 54942BEUF04PH
- Zoro # G724451062
product price:Â
$
372.99
/pk 25, $14.92/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54942BEUF04PH
- Zoro #
- G724451062
- UPC #
- 786210391861
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, 45 Degree Bend Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown. General Characteristics. Category: Cable or wire lug. Cable Size: 2 AWG. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Brown. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809. Stud Size: 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA