Shop ABB
Create Account
CU TP 1HL LUG 90D STND 3/0 1/2B ORG, 100PK
- Mfr # 54165UB
- Zoro # G624451841
product price:Â
$
1,831.99
/pk 100, $18.32/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54165UB
- Zoro #
- G624451841
- UPC #
- 786210893297
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, 90 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange. General Characteristics. Category: Cable or wire lug. Cable Size: 3/0 AWG. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Orange. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809. Stud Size: 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA