Shop ABB
Create Account
CU TP 1HL LUG 90D STND NO1 3/8B GRN
- Mfr # 54148UB
- Zoro # G424451768
product price:Â
$
27.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54148UB
- Zoro #
- G424451768
- UPC #
- 786210647142
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, 90 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green. General Characteristics. Category: Cable or wire lug. Cable Size: 1 AWG. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Green. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809. Stud Size: 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.