CU TP 1HL LUG HDUTY STD 750 1/2 PUR, 5PK
- Mfr # 53123
- Zoro # G924452012
product price:Â
$
2,035.99
/pk of 5, $407.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53123
- Zoro #
- G924452012
- UPC #
- 786210379500
- Country of Origin
- Mexico
Description
Copper One-Hole Lug - Heavy-Duty, Standard Barrel, Blind End, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 112, Die Color Code Purple. Category: Cable or wire lug. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Cast Copper. Color: Purple. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.