Shop ABB
Create Account
CU TP 1HL LUG LONGBRL 8 1/4B RED, 50PK
- Mfr # CTL8L-14
- Zoro # G324299101
product price:Â
$
14,878.99
/pk of 50, $297.58/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL8L-14
- Zoro #
- G324299101
- UPC #
- 783786410354
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, Long Barrel, Max 35kV, 8 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Red. General Characteristics. Category : Cable or wire lug. Special Features : Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance. Cable Size : 8 AWG. Number Of Holes : 1. Material : Copper. Color : Red. Dimensions and Classifications. Brand Name : Color Keyed / Blackburn. Standard : UL E9809. Stud Size : 1/4 in