CU TP 2WAY CONN SPLICE LONG 3/0 ORG
- Mfr # 54011
- Zoro # G224451333
product price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54011
- Zoro #
- G224451333
- UPC #
- 786210540115
- Country of Origin
- Mexico
Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 3/0 AWG, Die Set 15CA49R,, Die Color Code Orange. Category: Wire or cable compression splice. Special Features: Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Application: Applications certified to 600 V and recommended up to 35 kV. Conductor Range: 3/0 AWG. Material: Copper. Finish: Tin-Plated. Color: Orange. Voltage Rating: 35 kV. Insulation: None. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.