Shop ABB
Create Account
CU TP SPLICE LONG BRL 8STR RED, 50PK
- Mfr # CU8
- Zoro # G624299627
product price:Â
$
20,442.99
/pk of 50, $408.86/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CU8
- Zoro #
- G624299627
- UPC #
- 783786130801
- Country of Origin
- Mexico
Description
Type CU Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35kV, Wire Size 8 Str, Tin Plated, Die Color Code Red. General Characteristics. Category : Wire or cable compression splice. Special Features : Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance. Application : For use on aluminum conductors. Material : Copper. Finish : Tin Plated. Color : Red. Voltage Rating : 35 kV. Dimensions and Classifications. Brand Name : Color Keyed / Blackburn. Standard : UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.