Shop ABB
Create Account
ELEC HYDRAULIC PUMP
- Mfr # 13600
- Zoro # G324451158
product price:Â
$
11,624.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13600
- Zoro #
- G324451158
- UPC #
- 786210136004
- Country of Origin
- United States
Description
Electric Hydraulic Pump, Length 6 Inches, Width 8 Inches, Height 16 Inches, Reservoir Volume 104 Cubic Inches (0.45 Gallons), Includes Metal Carrying Case. Category: Hydraulic pumps. Special Features: 120V., 60Hz, 10000 PSI Operating Pressure. Application: Crimping terminals/splices/disconnects. Horsepower: 1/2 hp. Mounting: 7/16. Dimensions: 6 Inch Width x 8 Inch width x 16 Inch High
Restrictions
This item has been restricted from sale in the following states:
CA