EXP INS VINYL FORK TERM, 12-10, 1/4, 50PK

  • Mfr # 10RC-14FX
  • Zoro # G224450992
product price: 
$
166.99
/pk of 50, $3.34/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10RC-14FX
Zoro #
G224450992
UPC #
786210800486
Country of Origin
United States

Description

Expanded Vinyl-Insulated Fork Terminal, Length 1.17 Inches, Width.50 Inches, Maximum Insulation.250, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Category: Electrical terminals. Special Features: Fork teminals allow easy installation since the mounting screw does not have to be completely removed. These terminals have expanded insulation support which means a wider wire entry to accommodate heavy wall insulation. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 12-10 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews