Shop ABB
Create Account
EXP INS VINYL FORK TERM, 22-16, No6, 100PK
- Mfr # 18RA-6FX
- Zoro # G124451495
product price:Â
$
231.99
/pk of 100, $2.32/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18RA-6FX
- Zoro #
- G124451495
- UPC #
- 786210800868
- Country of Origin
- United States
Description
Expanded Vinyl-Insulated Fork Terminal, Length.94 Inches, Width.25 Inches, Maximum Insulation.170, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. Category: Electrical terminals. Special Features: Fork teminals allow easy installation since the mounting screw does not have to be completely removed. These terminals have expanded insulation support which means a wider wire entry to accommodate heavy wall insulation. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 22-16 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.