EXP INSUL VINYL BUTT SPLCE, 12-10, 500PK

  • Mfr # RCC217-250
  • Zoro # G124878582
product price: 
$
67,011.99
/pk of 500, $134.02/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCC217-250
Zoro #
G124878582
UPC #
786210820545
Country of Origin
United States

Description

Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack, 500 Pack. General Characteristics. Category : Wire or cable compression splice. Special Features : In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size. Material : Copper. Finish : Electro -Tin Plated. Color : Yellow. Voltage Rating : 600 V. Temperature Rating : 105 C. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews