HEAT-SHR LKG FORK TERM, 12-10, No8, , 50PK

  • Mfr # RCS10-8FLX
  • Zoro # G624879010
product price: 
$
28,212.99
/pk of 50, $564.26/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCS10-8FLX
Zoro #
G624879010
UPC #
786210873671
Country of Origin
United States

Description

Heat Shrinkable Locking Fork Terminal, Length 1.350 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. Voltage Rating : 600 V. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 12-10 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews