HEATSHR RING TERM, 12-10, No8, YELL, 50PK

  • Mfr # RCS10-8X
  • Zoro # G524878915
product price: 
$
29,880.99
/pk of 50, $597.62/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCS10-8X
Zoro #
G524878915
UPC #
786210703367
Country of Origin
United States

Description

Heat Shrinkable Ring Terminal, Length 1.34 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These terminals are self-insulated. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure. Voltage Rating : 600 V. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 12-10 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews