Shop ABB

HEATSHR RING TERM, 16-14, NO8, BLUE, 100PK

  • Mfr # RBS14-8X
  • Zoro # G624878938

product price: 
$
46,707.99
/pk of 100, $467.08/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RBS14-8X
Zoro #
G624878938
UPC #
786210703336
Country of Origin
United States

Description

Heat Shrinkable Ring Terminal, Length 1.23 Inches, Width .25 Inches, Maximum Insulation .200, Bolt Hole #8, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These terminals are self-insulated. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.