HEATSHR RING TERM, 22-18, No10, RED, 100PK

  • Mfr # RAS18-10X
  • Zoro # G424878862
product price: 
$
45,851.99
/pk of 100, $458.52/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAS18-10X
Zoro #
G424878862
UPC #
786210703312
Country of Origin
United States

Description

Heat Shrinkable Ring Terminal, Length 1.26 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These terminals are self-insulated. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure. Voltage Rating : 600 V. Material : Copper. Color : Red. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 22-18 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews