HTSHK 2:1 BLK 3/16IN EXPDIA 1.22M, 25PK
- Mfr # MLP187-0-A
- Zoro # G324300234
product price:Â
$
11,547.99
/pk of 25, $461.92/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLP187-0-A
- Zoro #
- G324300234
- UPC #
- 786210809618
- Country of Origin
- Germany
Description
Heat Shrink Tubing, Flexible for High Specifications, UL/CSA Listed, Thin Wall, Shrink Ratio 2:1, 3/16 Inch/4.8mm Expanded Diameter, Black, 25 X 1.22M Lengths, CrossLinked Polyolefin, Item is Silicone, Cadmium and Lead Free. General Characteristics. Category : Heat shrinkable tube. Shrink Ratio : 2:1. Flammability : Flame Retardant. Color : Black. Dimensions and Classifications. Brand Name : Shrink-Kon. Thickness : Thin. Length : 4 ft , 1.22 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.