HTSHK END CAP 3:1 RATIO 6-2 AWG, 10PK
- Mfr # HSC2-20
- Zoro # G024300688
product price:Â
$
15,825.99
/pk of 10, $1,582.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSC2-20
- Zoro #
- G024300688
- UPC #
- 786210872094
- Country of Origin
- Canada
Description
Heat-Shrinkable HSC Series End Caps for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 2.5 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black. General Characteristics. Category : Heat shrinkable tube. Special Features : Provides effective method for sealing cable ends, pipe conduit, etc. Extra thickness at the tip of the end prevents sharp ends of the cable form puncturing the seal. Voltage Rating : 600 V. Flammability : Flame Retardant. Color : Black. Dimensions and Classifications. Brand Name : Shrink-Kon. Length : 2.5 in , 63.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.