Shop ABB
Create Account
HTSHK THIN WALL 1/2IN I.D. BLK 6IN, 10PK
- Mfr # CPO500-0-6
- Zoro # G924299310
product price:Â
$
997.99
/pk of 10, $99.80/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPO500-0-6
- Zoro #
- G924299310
- UPC #
- 786210851723
- Country of Origin
- China
Description
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/2 Inch, Shrink Ratio 2:1, Length 6 Inches, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined. General Characteristics. Category : Heat shrinkable tube. Special Features : Flame-retardant, cross-linked polyolefin. Voltage Rating : 600 V. Color : Black. Dimensions and Classifications. Brand Name : Shrink-Kon. Thickness : Thin. Length : 6 in , 152.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.