Shop ABB
Create Account
IKL68 AL SERVENTR SPLICE A:4/0 B:3/0 5.5, 100PK
- Mfr # IKL-68
- Zoro # G424300493
product price:Â
$
2,187.99
/pk of 100, $21.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IKL-68
- Zoro #
- G424300493
- UPC #
- 783786050376
- Country of Origin
- United States
Description
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Black End: 3/0 ASCR, 3/0 STR, 4/0 CPT, 3/0 CPR. Pink End: 4/0 ASCR, 4/0 STR, 250 CPT, 4/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve. General Characteristics. Category : Wire or cable compression splice. Special Features : Pre-insulated for fast, easy installation of large home or commercial service entrances. Concave polyethylene end caps seal out dirt, but are easily pierced when inserting conductor. Application : For Combinations of Aluminum-to-Aluminum and Aluminum to-Copper Conductors. Use as a low tension reducing sleeve for Insulated Conductor. Connection : Compression. Conductor Range : End A: 4/0 ACSR , 4/0 STR , 4/0 COMPR , 250 kmcil COMPT. End B: 3/0 ACSR , 3/0 STR , 3/0 COMPR , 4/0 COMPT. Number Of Conductors : 2. Material : Aluminum. Insulation : yes. Mounting : None. Environmental Conditions : All Seasons / Conditions. Dimensions and Classifications. Brand Name : Blackburn. Standard : RUS Listed. Passes the Requirements of ANSI C119.4. Size : Splice 4 inch, Sleeve 5-1/2 inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.