Shop ABB
Create Account
INS NYL AIRCRAFT SPLICE 16-14 AWG, 50PK
- Mfr # 2RBB
- Zoro # G724452021
product price:Â
$
494.99
/pk of 50, $9.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RBB
- Zoro #
- G724452021
- UPC #
- 786210800219
- Country of Origin
- United States
Description
Nylon-Insulated Aircraft Splice, Length 1.52 Inches, Width.28 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. Category: Wire or cable compression splice. Special Features: Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size. Material: Copper. Finish: Electro -Tin Plated. Color: Blue. Voltage Rating: 600 V. Temperature Rating: 105 C. Standard: UL E9809