INS NYL FORK TERM FLG 18-14 No8 BLU, 100PK

  • Mfr # RB14-8FS
  • Zoro # G624878501
product price: 
$
36,068.99
/pk of 100, $360.69/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB14-8FS
Zoro #
G624878501
UPC #
786210804095
Country of Origin
United States

Description

Nylon Insulated Fork Terminal with Flanged Tongue, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Fork terminals allow easy installation because screw needs only to be loosened. A flanged-tongue fork with turned up tips provide fo extra holding protection. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 18-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews