INS NYL RING TERM 22-16 BLT 3/8 RED, 100PK

  • Mfr # RA18-38
  • Zoro # G524878557
product price: 
$
30,357.99
/pk of 100, $303.58/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RA18-38
Zoro #
G524878557
UPC #
786210803968
Country of Origin
United States

Description

Nylon Insulated Ring Terminal, Length 1.20 Inches, Width .53 Inches, Maximum Insulation .136, Bolt Hole 3/8 Inch, Wire Range #22-#16 AWG, Color Red, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. Voltage Rating : 600 V. Material : Copper. Color : Red. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 22-16 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews