INS VIN LKG FRK TRM 22-16 BLT No10, 100PK

  • Mfr # 18RA-10FL
  • Zoro # G524452030
product price: 
$
197.99
/pk of 100, $1.98/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18RA-10FL
Zoro #
G524452030
UPC #
786210806488
Country of Origin
United States

Description

Vinyl-Insulated Locking Fork Terminal, Length.97 Inches, Width.29 Inches, Maximum Insulation.150, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated. Category: Electrical terminals. Special Features: Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 22-16 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews