INS VINYL LKG FORK TERM 18-14 No6, 100PK
- Mfr # 14RB-6FL
- Zoro # G924451787
product price:Â
$
198.99
/pk of 100, $1.99/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14RB-6FL
- Zoro #
- G924451787
- UPC #
- 786210806525
- Country of Origin
- United States
Description
Vinyl-Insulated Locking Fork Terminal, Length.97 Inches, Width.25 Inches, Maximum Insulation.170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. Category: Electrical terminals. Special Features: Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 18-14 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.