Shop ABB

INS VINYL PIN TERMINAL 22-18 RED, 100PK

  • Mfr # 18RA-47PT
  • Zoro # G424451300

product price: 
$
302.99
/pk of 100, $3.03/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18RA-47PT
Zoro #
G424451300
UPC #
786210034157
Country of Origin
United States

Description

Vinyl-Insulated Pin Terminal, Length.85 Inches, Pin Length.390 Inches, Diameter.075 Inches, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. Category: Electrical terminals. Special Features: Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks. Voltage Rating: 300 V. Material: Copper. Wire Size: 22-18 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.