INS VINYL RING TERM 16-14 HD 5/16IN, 50PK

  • Mfr # 14RBC-516
  • Zoro # G924451213
product price: 
$
191.99
/pk of 50, $3.84/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14RBC-516
Zoro #
G924451213
UPC #
786210816852
Country of Origin
United States

Description

Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.29 Inches, Width 0.54 Inch, Maximum Insulation 0.21, Bolt Size 5/16 Inch, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated. Category: Electrical terminals. Special Features: Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews