INS VINYL RING TERM 16-14 HVDTY No6, 50PK
- Mfr # 14RBC-6
- Zoro # G124451761
product price:Â
$
156.99
/pk of 50, $3.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14RBC-6
- Zoro #
- G124451761
- UPC #
- 786210816869
- Country of Origin
- United States
Description
Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.06 Inches, Width 0.25 Inch, Maximum Insulation 0.21, Bolt Size #6, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated. Category: Electrical terminals. Special Features: Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 16-14 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.