INSNYL RING TERM, 26-22, No10, YELL, 100PK

  • Mfr # RZ22-10
  • Zoro # G724878647
product price: 
$
38,516.99
/pk of 100, $385.17/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RZ22-10
Zoro #
G724878647
UPC #
-
Country of Origin
United States

Description

Nylon Insulated Ring Terminal, Length .75 Inches, Width .25 Inches, Maximum Insulation .083, Bolt Hole #10, Wire Range #26-#22 AWG, Color Yellow, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. Voltage Rating : 600 V. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 26-22 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews