INSUL PRC FEM DISCON CU 24-15 AWG, 1000PK
- Mfr # 22LF01
- Zoro # G324451400
product price:Â
$
2,649.99
/pk of 1000, $2.65/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22LF01
- Zoro #
- G324451400
- UPC #
- 786210818634
- Country of Origin
- United States
Description
Insulation Piercing Magnet Wire Female Disconnect, Length.79 Inches, Width.25 Inches, Length of Teeth.32 Inches, Width of Teeth.16 Inches, Tab Size.250 x.032, Wire Range #24 AWG - #15 AWG 404 Circular Mil Area - 4,100 Circular Mil Area, Copper Alloy, Tin Plated. Category: Wire terminal disconnect. Special Features: Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. Material: Copper. Finish: Tin Plated. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.