Shop ABB
Create Account
INSUL SPLICE 14-10 AWG 3/8 IN BOLT, 15PK
- Mfr # MSC14
- Zoro # G524300140
product price:Â
$
23,556.99
/pk of 15, $1,570.47/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSC14
- Zoro #
- G524300140
- UPC #
- 786210847757
- Country of Origin
- China
Description
Motor Stub Splice Insulator 14 - 10 AWG, Bolt Max Length 3/8 inch. General Characteristics. Category : Electrical insulators. Special Features : Re-enterable motor stub insulator. Application : Insulate motor stub splices quickly and dependably. Voltage Rating : 600 V. Material : Body - Modified Neoprene Elastomer, Straps - Nylon. Dimensions and Classifications. Brand Name : Shrink-Kon. Standard : UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.