Shop ABB
Create Account
LL57-G COND BODY LLSHAPE FRM7 1-1/2IN GRY
- Mfr # LL57G
- Zoro # G324300463
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL57G
- Zoro #
- G324300463
- UPC #
- 704508393076
- Country of Origin
- United States
Description
PVC Coated Conduit Body, LL Shape, Form 7, Size 1-1/2 Inch/41 Metric, Iron, Dark Gray. General Characteristics. Category : Electrical conduit fitting body. Special Features : The Conduit Body and Cover are Double Coated with a Nominal .002 In. Blue Urethane on Both The Interior and Exterior, Before PVC Coating is Applied. Application : Act As Pull Outlets for Conductors Being Installed. Form : Form 7. Material : Iron. Finish : PVC Coated. Color : Dark Gray. Dimensions and Classifications. Brand Name : Ocal. Standard : UL E2969. Hub Size : 1-1/2 in , 41 mm. Length : 7.9 in. Width : 2.6 in. Height : 3.8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.