Shop ABB
Create Account
LUG STR 120MM2 M12 CL A 1HL CU PNK, 10PK
- Mfr # 120M12-A
- Zoro # G024450987
product price:Â
$
368.99
/pk of 10, $36.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120M12-A
- Zoro #
- G024450987
- UPC #
- 786209804501
- Country of Origin
- Mexico
Description
Metric Lug, Copper, Electro-Tin Plating Finish, Class A, Cable Size 120mm Squared, Bolt Size M12, Straight, Pink, 1 Hole. Category: Cable or wire lug. Cable Size: 120 mm2. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Stud Size: M12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.