Shop ABB
Create Account
LUG STR 95MM2 M10 CL A 1HL CU GRN
- Mfr # 95M10-A
- Zoro # G024452158
product price:Â
$
30.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95M10-A
- Zoro #
- G024452158
- UPC #
- 786209804419
- Country of Origin
- Mexico
Description
Metric Lug, Copper, Electro-Tin Plating Finish, Class A, Cable Size 95mm Squared, Bolt Size M10, Straight, Green, 1 Hole. General Characteristics. Category: Cable or wire lug. Cable Size: 95 mm2. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Green. Dimensions and Classifications. Brand Name: Spec-Kon. Stud Size: M10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.