Shop ABB
Create Account
NON-INS BS RING TERM 4 1/4 90 DEG, 2000PK
- Mfr # F71U
- Zoro # G224299874
product price:Â
$
1,488,750.99
/pk of 2000, $744.38/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F71U
- Zoro #
- G224299874
- UPC #
- 786210861180
- Country of Origin
- United States
Description
Non-Insulated Large Brazed Seam Ring Terminal with 90 Degree Bend, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 AWG, Copper, Tin Plated, 200 Pack. General Characteristics. Category : Electrical terminals. Material : Copper. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809, CSA 622302. Wire Size : 4 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.