Shop ABB
Create Account
NON-INS BTT SPLICE 12-10 LEN 0.72, 50PK
- Mfr # 2C-10
- Zoro # G424451492
product price:Â
$
76.15
/pk of 50, $1.52/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-10
- Zoro #
- G424451492
- UPC #
- 786210800073
- Country of Origin
- United States
Description
Non-Insulated Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 AWG, Copper, Tin Plated. Category: Wire or cable compression splice. Material: Copper. Finish: Electro -Tin Plated. Color: Metallic. Voltage Rating: 600 V. Temperature Rating: 150 C. Standard: UL E9809