Shop ABB

NON-INS FEMALE-110 DISC 16-14 LEN, 500PK

  • Mfr # B14-111F
  • Zoro # G424299759

product price: 
$
122,448.99
/pk of 500, $244.90/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B14-111F
Zoro #
G424299759
UPC #
786210802282
Country of Origin
United States

Description

Non-Insulated Female Disconnect, Length .75 Inches, Width .15 Inches, Tab Size .110x.020, Wire Range #16-#14 AWG, Copper, Tin Plated. General Characteristics. Category : Wire terminal disconnect. Voltage Rating : 600 V. Material : Brass. Finish : Tin Plated. Color : Metallic. Insulation : None. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.