NON-INS HITEMP RING TERM 16-14 NO10, 100PK

  • Mfr # NW14-10
  • Zoro # G724300209
product price: 
$
46,302.99
/pk of 100, $463.03/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NW14-10
Zoro #
G724300209
UPC #
786210769806
Country of Origin
United States

Description

Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #16-#14 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish. General Characteristics. Category : Electrical terminals. Special Features : For easily installed, permanent terminations of solid, round, or stranded nichrome wires as used in toasters, heaters, etc. Voltage Rating : 600 V. Material : Nickel Alloy. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews