Shop ABB
Create Account
NON-INS HTM RING TERM, 12-10, No12, , 50PK
- Mfr # NW10-12
- Zoro # G024300244
product price:Â
$
29,300.99
/pk 50, $586.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW10-12
- Zoro #
- G024300244
- UPC #
- 786210770840
- Country of Origin
- United States
Description
Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole #12, Wire Range #12-#10 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish. General Characteristics. Category : Electrical terminals. Special Features : For easily installed, permanent terminations of solid, round, or stranded nichrome wires as used in toasters, heaters, etc. Voltage Rating : 600 V. Material : Nickel Alloy. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 12-10 AWG
Restrictions
This item has been restricted from sale in the following states:
CA