NON-INS PRL SPLICE, 500 MCM, CMA 47
- Mfr # R500-PS-V
- Zoro # G924878492
product price:Â
$
4,644.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R500-PS-V
- Zoro #
- G924878492
- UPC #
- 786210891002
- Country of Origin
- Mexico
Description
Non-Insulated Parallel Splice, Length 1.438 Inches, Outer Diameter 1.330 Inches, Inner Diameter 1.060 Inches, Wire Range 500kcmil 478,000kcmi-600,000kcmil, Copper, Tin Plated. General Characteristics. Category : Wire or cable compression splice. Special Features : Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range. Conductor Range : 500 kcmil. Material : Copper. Finish : Tin Plated. Color : Metallic. Voltage Rating : 600 V. Insulation : Non-Insulated. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.