NON-INS RING TERM, HD 16-14, 5/16, , 50PK

  • Mfr # BC14-516
  • Zoro # G724300018
product price: 
$
11,721.99
/pk of 50, $234.44/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC14-516
Zoro #
G724300018
UPC #
786210816579
Country of Origin
United States

Description

Non-Insulated Heavy Duty Ring Terminal, Length 1.04 Inches, Width .54 Inches, Bolt Hole 5/16 Inch, Wire Range #16-#14 AWG Heavy Duty, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Voltage Rating : 600 V. Material : Copper. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews