Shop ABB
Create Account
NON-INS - TUB RING TERM, 2/0, 3/8,
- Mfr # J20-38
- Zoro # G624300811
product price:Â
$
1,743.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J20-38
- Zoro #
- G624300811
- UPC #
- 786210803708
- Country of Origin
- Mexico
Description
Non-Insulated Tubular Ring Terminal, Length 1.84 Inches, Width .83 Inches, Bolt Hole 3/8 Inch, Wire Range 1/0AN-2/0, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Voltage Rating : 600 V. Material : Copper. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 2/0 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.