PVC CTD COND 1IN RGD STL GRAY, 10PK

  • Mfr # COND1-G
  • Zoro # G224299478
product price: 
$
56,200.99
/pk of 10, $5,620.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COND1-G
Zoro #
G224299478
UPC #
704508261030
Country of Origin
United States

Description

PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray. General Characteristics. Category : Electrical conduit. Special Features : Color-Coded Thread Protectors. Application : Corrosion Protection for Electrical Systems. Material : Steel. Finish : Hot-Dip Galvanized. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E46453, CSA. Trade Size : 1 in. Outside Diameter : 1.4 in , 35.4 mm. Inside Diameter : 1.06 in , 27 mm. Length : 9.91 ft , 3.02 m. Wall Thickness : 0.17 in , 4.21 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews