Shop ABB

PVC CTD COND 4IN RGD STL GRAY, 10PK

  • Mfr # COND4-G
  • Zoro # G624299320

product price: 
$
310,900.99
/pk of 10, $31,090.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COND4-G
Zoro #
G624299320
UPC #
704508261108
Country of Origin
United States

Description

PVC Coated Conduit, Pipe Size 4 Inch/103 Metric, Outside Diameter with PVC 4.58 Inch/116.30 Millimeters, Nominal Wall Thickness with PVC .27 Inch/6.73 Millimeters, Length without Couplings 9 Feet 10-1/4 Inch /3.00 Meters, Hot-dip Galvanized Steel, Gray. General Characteristics. Category : Electrical conduit. Special Features : Color-Coded Thread Protectors. Application : Corrosion Protection for Electrical Systems. Material : Steel. Finish : Hot-Dip Galvanized. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E46453, CSA. Trade Size : 4 in , 103 mm. Outside Diameter : 4.58 in , 116.30 mm. Inside Diameter : 4.05 in , 12.90 mm. Length : 9.85 ft , 3 m. Wall Thickness : 0.27 in , 6.73 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.