Shop ABB

PVC CTD COND CPLG 1-1/2IN STL GRAY

  • Mfr # CPL11/2-G
  • Zoro # G424299445

product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPL11/2-G
Zoro #
G424299445
UPC #
704508362232
Country of Origin
United States

Description

PVC Coated Conduit Coupling, 1-1/2 Inch/41 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.75 Inch/146.05 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray. General Characteristics. Category : Electrical conduit coupling. Special Features : Pressure-Sealing Sleeves Protect Your Connection. Application : Corrosion-Protected Connections for Conduit Sections. Material : Steel. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Trade Size : 1-1/2 in , 41 mm. Length : 5.75 in , 146.05 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.